Shop All Toys & Games
Crayola
232412 Model Magic 2 lb. Assorted Natural Color Modeling Compound
Mfr # 251232407
Zoro # G912316739
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # 251232407
- Zoro # G912316739
- Country of Origin United States
- Category Toys & Games
Description
Make sculpting and molding easy and fun with this Crayola 232412 Model Magic 2 lb. assorted natural color modeling compound. Featuring modeling dough in four natural colors this modeling material is a great aide in teaching new concepts and unleashing students' and kids' creativity.**Each color comes in a separate sealed freshness pouch to best preserve the material's integrity over time. This set includes one 8 oz. packet of each of the four colors - Earthtone Bisque Terra Cotta and White. These four colors are just the start of the versatility this set brings. You can use these colors on their own blend them together to create new variations or leave them partially mixed for a unique marble effect.**This modeling material is soft and easy to sculpt. It air-dries to a smooth resilient finish for hardened finished products that can be kept without worrying about using an oven or kiln. This modeling magic is great for hands-on learning projects and sculpting activities. Rather than letting the material dry out you can also place this modeling magic back in the resalable container to keep it fresh and use it again. This mess and crumble free product is great for teaching or keeping kids occupied.**Set Includes:*1 8 oz. Packet - Earthtone*1 8 oz. Packet - Bisque*1 8 oz. Packet - Terra Cotta*1 8 oz. Packet - White**Overall Dimensions:*Capacity: 2 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder, 1" Exp, 1/3 Tab, Letter, Gray Green, PK25 (14931)
- A&D WEIGHING Digital Compact Bench Scale 1500g Capacity (EJ-1500)
- ZORO SELECT DOT Label, 6 In. H, 6 In. W, PK250 (8ZJW5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk100 (5ZW44)
- CRAYOLA Silly Putty Glow-in-the-Dark, PK16 (BIN080316)
- CRAYOLA Silly Putty Eggs Party Pack, 5 Count, PK3 (80328)
- CRAYOLA My First Mess-Free Touch Lights (BIN811395)
- CRAYOLA Silly Scents Putty Mystery Egg, PK12 (80025)
- CRAYOLA Silly Putty Original, PK24 (BIN080313)
- CRAYOLA Pink Dried Play Sand 20 lb (111420)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs with Screws 10PK (08902)
- Crayola Toys & Games