No Product Image Available
Crayola

232407 Model Magic 7 oz. 6 Assorted Color Modeling Compound


product price: $12.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Make sculpting and molding easy and fun with this Crayola 232407 Model Magic 7 oz. 6 assorted color modeling compound. Featuring modeling dough in six different colors this modeling material is a great aide in teaching new concepts and unleashing students' and kids' creativity. Each color comes in a separate sealed freshness pouch to best preserve the material's integrity over time. This set includes 2 2.5 oz. packets of red and blue and 2 .5 oz. packets of black white yellow and green for a total of 14 oz. of fun. These six colors are just the start of the versatility this set brings! You can use these colors on their own blend them together to create new variations or leave them partially mixed for a unique marble effect.**This modeling material is soft and easy to sculpt. It air-dries to a smooth resilient finish for hardened finished products that can be kept without worrying about using an oven or kiln. Modeling magic is great for hands-on learning projects and sculpting activities. This mess- and crumble-free product is recommended for ages 5 and up and is perfect for teaching or keeping kids occupied in your classroom or activity center.**Set Includes:*2 2.5 oz. Packet - blue*2 2.5 oz. Packet - red*2 .5 oz. Packet - black*2 .5 oz. Packet - white*2 .5 oz. Packet - yellow

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.