Shop All Wall Mount Hooks
Crawfords
Crawford UHS3 Hang Ups Utility Bracket; 2 Pack
Mfr # 206482
Zoro # G803999027
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crawfords
- MFR # 206482
- Zoro # G803999027
- Country of Origin China
- Category Wall Mount Hooks
Description
Features
- Hang Ups Utility Bracket.
- 2 Pack.
- Versatile & Economical Way To Store Big & Bulky Items Such As Ladders.
- Lawn Chairs.
- Chain Saws & More In The Basement.
- Garage.
- Attic.
- Closet Or Commercial Store Room.
- Dimensions: 7.5 in. L x 1.8 in. W x 8.5 in. H.
- Dimension - 7.5 x 1.8 x 8.5 in.
- Item Weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Flange Gasket, 9-51/64" Inside Dia., Black (3114100)
- SCHLAGE Grade 2 Single Cylinder Deadbolt, Conventional Cylinder, Adjustable 2-3/8-in and 2-3/4-in Backset, C (B560P 626 C123)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-CUSH AL)
- USA INDUSTRIALS FDA EPDM Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-EFDA-3)
- CRAWFORDS Crawford H13010 2 Way Tubular Steel Adjustable Overhead Storage Hanger - 0.88 in. (770594)
- CRAWFORDS Crawford 13010-6 Deluxe Overhead Storage Hook (5518568)
- CRAWFORDS CMLH-6 Metal Long Handle Tool Hanger (158157)
- CRAWFORDS Crawford Hanger Bike Flip Up 50Lb Cap STFSR13 (1462035)
- CRAWFORDS SG1G-6 Giant Spring Grip (1409713)
- CRAWFORDS Crawford SHR26-25 Rafter Hanger Superhook (6427991)
- NATIONAL HARDWARE CUP HOOK WHT VNL 3/4"" (N259-184)
- Crawfords Wall Mount Hooks