Shop All Screw-In Hooks
Crawfords
Crawford SS18-25 Vinyl Coated Screw In Bicycle Hook
Mfr # 750925
Zoro # G403998888
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crawfords
- MFR # 750925
- Zoro # G403998888
- Country of Origin China
- Category Screw-In Hooks
Description
Features
- Type - Vinyl Coated Screw In Bicycle Hook.
- Bulk.
- Dimension - 6.3 x 0.4 x 2.8 in.
- Item Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 4.5mm Wide 28mm ID, PK10 (ZUSAH4.5X28)
- SCHLAGE COMMERCIAL Satin Chrome Screws 61502626 (61502626)
- DURABLE OFFICE PRODUCTS Key Tags, Black, 6 PK (195701)
- TRIMCO Kick Down Door Holder Satin Chrome 5" (1220-5.626)
- CRAWFORDS Crawford SS11-25 Vinyl Coated Screw In Ladder Hook (750895)
- NATIONAL HARDWARE Hook/Eye Ss 6In (N348-425)
- ELEMENTS BY HARDWARE RESOURCES 4" Satin Nickel Large Triple Prong Wall Mounted Hook (YT40-400SN)
- TOTALTURF 220897 Screw Hook Zinc .37 x 8 In. (TO110969)
- CRAWFORD Hook Storage 20Pc Kit (OR20)
- PROSOURCE Safety Hooks Pol Brass 7/8In (PH-122240-PS)
- MIDWEST FASTENER 1/4" x 7/8" x 3-7/8" 18-8 Stainless Steel Screw Hooks 5PK (32626)
- Crawfords Screw-In Hooks