Shop All Wall Mount Hooks
Crawfords
Crawford 14510-75 10 in. Double Prong Peg Hook
Mfr # 708370
Zoro # G103998508
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crawfords
- MFR # 708370
- Zoro # G103998508
- Country of Origin China
- Category Wall Mount Hooks
Description
Features
- Type - Double Prong Straight Heavy Duty Peg Hook.
- Fits 0.25 in. Pegboard.
- Great For Storing Tools, Lawn & Garden Items, Sporting Goods & Household Products.
- Size - 10 in.
- Dimension - 11.25 x 1.25 x 1.13 in.
- Item Weight - 0.14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Step Plate Vertical, PK4 (SPV3)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Track System, 72 Flat Black (BARN-KIT72 FBL)
- SUR&R O-Ring, 15.8mm Nominal Inside dia., PK50 (HOR780)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X08000BL (LL1S14X08000BL)
- CRAWFORDS Crawford 18025 Peg Locks - 25 Pack (716654)
- CRAWFORDS Crawford SHR26-25 Rafter Hanger Superhook (6427991)
- CRAWFORDS Crawford Hanger Bike Flip Up 50Lb Cap STFSR13 (1462035)
- CRAWFORDS CMLH-6 Metal Long Handle Tool Hanger (158157)
- CRAWFORDS 18945 Hook Peg Double Loop 4.5 in. (7001845)
- CRAWFORDS SR16 Adjustable Storage System- 16 In. (6428031)
- AURIC Hook/Staple Steel Satin Nickel N211-017 (AU432080)
- Crawfords Wall Mount Hooks