Shop All Wall Mount Hooks
Crawfords
Crawford 1432A Peg Hook Assortment - 32 Piece
Mfr # 751006
Zoro # G803955535
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crawfords
- MFR # 751006
- Zoro # G803955535
- Country of Origin China
- Category Wall Mount Hooks
Description
Features
- Type - Medium Duty Peg Hook Assortment.
- Includes 6 Each Of The Following - Pegboard Mounting Screws, Mounting spacers, 1.5 in. Straight Hooks.
- Includes 4 Each Of The Following - 0.63 in. Curved Hooks.
- 1.5 in. Curved Hooks.
- Includes 2 Each Of Following - 6 in. Double Prong Hooks.
- 4 in. Double Prong Hooks.
- 8 in. Shelf Brackets.
- 32 Piece.
- Size - 0.25 in.
- Dimension - 1.75 x 4.5 x 11 in.
- Item Weight - 1.62 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Arabescato Carrara SAMPLE Honed And Beveled Marble Subway Tile (ZOR-NS-0035-SAM)
- KIPP Hinge Lift-Off, Right 82X48, Plastic Black, Comp:Stainless Steel, A1=25, A2=22, 5, A3=43, 5, A4=38, 5 (K0434.2452523)
- BLUM Euro Slide Blumotion Soft Close Mechanism (Z70.1320)
- RANGER LOCK Padlock Guard, Aluminum, Blk, 3/4"L (RGDS-00)
- CRAWFORDS SS22 Hook Tool Screw 6 in. (8849218)
- CRAWFORDS Crawford Hanger Bike Flip Up 50Lb Cap STFSR13 (1462035)
- CRAWFORDS Crawford 18025 Peg Locks - 25 Pack (716654)
- CRAWFORDS Crawford 14444 4 in. Double Arm Peg Hook - 2 Pack (751273)
- CRAWFORDS 18945 Hook Peg Double Loop 4.5 in. (7001845)
- CRAWFORDS Crawford 14510-75 10 in. Double Prong Peg Hook (708370)
- CRAFTSMAN VERSATRACK(TM) Standard Double Hook (CMST82606VT)
- Crawfords Wall Mount Hooks