Shop All Tool Bags, Backpacks & Totes
Crawford
Handle Hanger, Metal, Black, Black, Metal
Mfr # CMLH-6
Zoro # G907372801
product price: $16.79
/ea
Sold in multiples of 6 for $100.74
$100.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crawford
- MFR # CMLH-6
- Zoro # G907372801
- UPC # 79325400123
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Handle Hanger, Metal, Black |
Color | Black |
Material | Metal |
Description
Long handle hangup, ideal for hanging cords or tools Holds 10 lb
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 4 in Maximum Opening, Black (CM40)
- STANLEY Phillips, Standard Bit 7 3/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4 (68-012)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279531)
- WRIGHT TOOL Renewal Kit 1/2" Drive Ratchet Renewal K (34491)
- SAFEWAZE 13" Duffle Bag (FS8125)
- KLEIN TOOLS Tradesman Pro™ Tool Bag Backpack, 39 Pockets, Black, 14-Inch (55421BP-14)
- TOUGHBUILT Bucket Organizer (TB-85)
- ARSENAL BY ERGODYNE Duffel Bag, Large, Water Resistant, Black (GB5030L)
- DICKIES 16 in Work Bag (57040)
- KLEIN TOOLS 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 40 Pockets, Camo (62800BPCAMO)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 36 Pockets (DWST560106)
- Crawford Tool Bags, Backpacks & Totes