Shop All Coffee & Hot Beverage Dispensers
Crathco
C-1S-16 G-Cool Single 5 Gallon Bowl Premix Cold Beverage Dispenser with Iced Tea Decal
Mfr # 385C1S16IT
Zoro # G610804965
product price: $2,097.99
/ea
Free Shipping & Returns
$2,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crathco
- MFR # 385C1S16IT
- Zoro # G610804965
- Country of Origin Unknown
- Category Coffee & Hot Beverage Dispensers
Description
Offer customers a cold refreshing beverage with this Crathco C-1S-16 G-Cool single 5 gallon bowl premix cold beverage dispenser. Featuring graphic iced tea decals the unit is perfect for sweetened or unsweetened tea green tea raspberry tea or any other variety. The dispenser's unique 360 degree merchandising makes sure that customers see your selection for fast and easy sales. Plus the clear front panel showcases the beverage itself.This particular dispenser includes a 5 gallon bowl and a stainless steel dispensing valve. It accommodates cups up to 9 1/2in tall too perfect for extra-large orders.Built with a patented Tri-Cool evaporator the unit uses R-134a refrigerant to easily maintain temperatures between 35 and 41 degrees Fahrenheit. And since the evaporator features a large 3-sided cooling surface it promotes energy-efficient cooling to help minimize operation costs. A low aeration magnetic mixing system keeps product mixed without creating unwanted foam for consistently tasty beverages.To help reduce the time it takes for regular maintenance this dispenser is designed to clean in half the time as a traditional unit. It requires a 120V electrical connection for operation.Overall Dimensions:Width: 12 1/2inDepth: 19 1/2inHeight: 26 1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Vollrath 5 qt. Stainless Steel Mixing Bowl (47935)
- CAMPBELLS Campbell's Ready To Serve Turkey Gravy 50 oz. Can, PK12 (000010061)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill 10 Grain Pancake And Waffle Mix 24 oz. Bag, PK4 (1415S244)
- HOBART Relay, 2-Pole, 30A (087714-046-1)
- US STOVE CO KETTLE STEAMER 3QT (TK-02)
- SERVICE IDEAS Pitcher with Ice Guard, Bell Shaped, 2 L, Stainless Steel, Dark Tungsten (WPB2BSDT)
- ZEROWATER 12Cup Water Dispenser (ZP-012-RR-2)
- LIFESTRAW Wtr Fltr Pitchter 7Cup (LSH7PLWH01)
- TABLECRAFT Beverage Dispenser, Plastic, 5 gal.. (1055)
- SERVICE IDEAS Marquette Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Vintage Gold (MAR10BSPBVG)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, White Marble (NIC10BSWM)
- Crathco Coffee & Hot Beverage Dispensers