Shop All Coffee & Hot Beverage Dispensers
Crathco
C-1S-16 G-Cool Single 5 Gallon Bowl Premix Cold Beverage Dispenser with Fruit Decal
Mfr # 385C1S16F
Zoro # G410804998
product price: $2,097.99
/ea
Free Shipping & Returns
$2,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crathco
- MFR # 385C1S16F
- Zoro # G410804998
- Country of Origin Unknown
- Category Coffee & Hot Beverage Dispensers
Description
Offer customers a cold refreshing beverage with this Crathco C-1S-16 G-Cool single 5 gallon bowl premix cold beverage dispenser. Featuring graphic fruit decals the unit is perfect for a variety of fruity drinks from orange juice at a breakfast bar to lemonade at a stadium concession stand. The dispenser's unique 360 degree merchandising makes sure that customers see your selection for fast and easy sales. Plus the clear front panel showcases the beverage itself which is great for colorful eye-catching products.This particular dispenser includes a 5 gallon bowl and a stainless steel dispensing valve. It accommodates cups up to 9 1/2in tall too perfect for extra-large orders.Built with a patented Tri-Cool evaporator the unit uses R-134a refrigerant to easily maintain temperatures between 35 and 41 degrees Fahrenheit. And since the evaporator features a large 3-sided cooling surface it promotes energy-efficient cooling to help minimize operation costs. A low aeration magnetic mixing system keeps product mixed without creating unwanted foam for consistently tasty beverages.To help reduce the time it takes for regular maintenance this dispenser is designed to clean in half the time as a traditional unit. It requires a 120V electrical connection for operation.Overall Dimensions:Width: 12 1/2inDepth: 19 1/2inHeight: 26 1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Slicer Knife, Straight, 12 in. L, White (KN52)
- BEVERAGE-AIR Filter Drier-Danfoss (023Z8250), R290 (303-225D)
- AVANTI 3.5 cu. ft. Garage Ready Chest Freezer, Platinum (CF35F2G)
- BELSHAW Food Grade Grease, Nsf Htl500 (905-0928A)
- PRIMO WATER DSPNSR 3-5GAL BLK (32493)
- CAMBRO Beverage Container, 16 1/2x 9x 24, Brown (EA500LCD131)
- SERVICE IDEAS Square Server, Vacuum insulated, 1L, Brushed Stainless Steel (SVSQ10BS)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon, Stainless Steel (CBDRT3SS)
- PROCTOR-SILEX Electric Kettle, (K4097PS)
- SERVICE IDEAS Beverage Dispenser, Round, Plastic, 3 Gallon, Black (CBDRP3BL)
- TABLECRAFT Cereal Dispenser, Triple, 50 oz. (693)
- Crathco Coffee & Hot Beverage Dispensers