Shop All Roofing Nails
Cranemposites
Roofing Nail, 1-3/4 in L, 5D, Aluminum
Mfr # R79003
Zoro # G808217744
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-3/4 in
- Size 5D
- Material Aluminum
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cranemposites
- MFR # R79003
- Zoro # G808217744
- UPC # 33069001008
- Country of Origin United States
- Category Roofing Nails
Dimensions
Length | 1-3/4 in |
Size | 5D |
Details
Item | Roofing Nail |
Material | Aluminum |
Approx. Pkg. Qty. | 1 |
Description
100 Pack, 134, Aluminum Nail, With Neoprene Washer, Boxed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Heavy Duty Flat Washer, M6 (63619)
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel (A0310120048PZ)
- TAPCON Tapcon Concrete Screw, 1/2 in. Dia., 5 in. L, 10 PK (11449)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/16 in L, Aluminum Body, 100 PK (TAC1210.1-100)
- GRIP-RITE Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga (112EGRFG1)
- HILLMAN Hillman Fasteners 461444 Plastic Cap Roofing Nails - 1.75 in. (196471)
- GRIP-RITE Roofing Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 11 ga (212HGRFG1)
- METABO HPT NAIL 1-1/2""L 15 GAUGE (14303HPT)
- GRIP-RITE Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish (212EGNEO)
- MAZEL & CO. 5# 1-1/2 IN. EG ROOFIN.G NAILS (135506112)
- HILLMAN Roofing Nail, 3/4 in L, 1D, Steel, Electro Galvanized Finish, 11 ga (461511)
- Cranemposites Roofing Nails