Shop All Replacement Humidifier Pads
Crane Usa
Vapor Pads for EE-5955/8620, 12PK
Mfr # HS-1950L
Zoro # G410035538
product price: $12.99
/pk 12, $1.08/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.1 in
- Width (In.) 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crane Usa
- MFR # HS-1950L
- Zoro # G410035538
- UPC # 818767011746
- Country of Origin China
- Category Replacement Humidifier Pads
Dimensions
Height (In.) | 0.1 in |
Width (In.) | 2.5 in |
Details
Item | Vapor Pad |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 6400 CFM (7DJ35)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 15 ft. Duct (SVF-15ACAN)
- JB INDUSTRIES Core Remover Tool Set, with O-Ring Seal (A32550N)
- NU-CALGON Condensate Pan Treatment, Gel Tablet, Red (4185-04)
- UNIVERSAL HUMIDIFIER DEMINERALIZATION Air Innovations Humidifier Filter 2 pk For Air Innovations, 2PK (FILTER02-SILVER)
- BESTAIR Replc Wtr Pad A12-W (A12W-PDQ-6)
- B & K HUMIDI WICK FILTER E-3PK (H100-PDQ-3)
- KENMORE Kenmore UFD19C-UKE Sears 14803 Humidifier Filter (UFD19C=UKE)
- AIRCARE AirCare Filter Tabletops (1050)
- AIRCARE AirCare Filter, 10-1/2 H x 18 W x 1 D (1051)
- AIRCARE Wicking Filter for Mfr. No. MA1201 (MAF1)
- Crane Usa Replacement Humidifier Pads