Shop All Replacement Humidifier Pads
Crane Usa
Vapor Pads for EE-5955/8620, 12PK
Mfr # HS-1950
Zoro # G510035537
product price: $9.59
/pk 12, $0.80/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2.5 in
- Height (In.) 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crane Usa
- MFR # HS-1950
- Zoro # G510035537
- UPC # 818767012101
- Country of Origin China
- Category Replacement Humidifier Pads
Dimensions
Width (In.) | 2.5 in |
Height (In.) | 0.1 in |
Details
Item | Vapor Pad |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 14x22x1 Synthetic Pleated Air Filter, MERV 7 (21C072)
- SJE-RHOMBUS Tank Level Monitor, 120VAC (1087299)
- ILC FILTER 16X20X2 MERV 14 MPR 2800 3 PIECES ACTUAL SIZE 155 X 195 X 175 MADE IN THE USA (WY-0J5Z-4)
- CARRIER Oil Pump Motor (30GX505673)
- BESTAIR Pad Water Furnace Humidifier (A10)
- AIRCARE Evaporative Wick, 9 in H x 9 3/4 in W x 3 3/4 in D, Paper, 2 Pack (1040)
- VORNADO Vornado UFH55C-UVO Humidifier Filter (UFH55C=UVO)
- AIRCARE Evaporative Wick, 16 3/4 in H, x 11-3/4 in W x 5 in D. Paper (1045)
- AIRCARE AirCare Filter Tabletops (1050)
- AIR KING Filter, Humidifier (9932)
- BESTAIR 0032OZ G/S HUMIDIFIER TREATMENT (245)
- Crane Usa Replacement Humidifier Pads