Shop All Humidifiers
Crane Usa
Steam Inhaler, Corded
Mfr # EE-5955
Zoro # G410035545
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Color White
- Height 8 in
- Width 4 in
- Includes Vapor Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crane Usa
- MFR # EE-5955
- Zoro # G410035545
- UPC # 818767012071
- Country of Origin China
- Category Humidifiers
Dimensions
Height | 8 in |
Width | 4 in |
Details
Item | Sinus Inhaler |
Voltage | 120V |
Color | White |
Includes | Vapor Pads |
Description/Special Features | Auto Shut Off, Corded, Adjustable Steam, Vapor Pad Compatible |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUST PATROLLER AAF Flanders 16 in. W X 25 in. H X 4.5 in. D Synthetic 8 MERV Pleated Air Filter (82655-0451625)
- PROGRESS LIGHTING Edgefield Collection 52" Five-Blade Ceiling Fan (P250016-009)
- DURAFLOW FILTRATION Replacement Range Hood Filter 9-7/8 x 11-11/16 x 3/8 (2-Pack) (A61272 2-Pack)
- HONEYWELL HOME Thermostat, 1 H 1 C, Wall or Outlet Box Mount, Hardwired, 20/30VAC (T8034N1007)
- CRANE USA Drop Ultrasonic Cool Mist Humidifier, 1 Gallon, White (EE-5301W)
- CRANE USA 4-in-1 Top Fill Humidifier with Sound Machine, Clear/White (EE-5306CW)
- CRANE USA Clear/White 0.5 gal. ultrasonic cool mist humidifier (EE-5302CW)
- CRANE USA Premium Warm/Cool Mist digital ultrasonic humidifier (EE-6913)
- CRANE USA 2-in-1 Personal Ultrasonic Cool Mist Humidifier & Essential Oil Diffuser, 0.2 Gal. (EE-5951AD)
- CRANE USA Cordless Warm & Cool Mist Inhaler (EE-5948)
- VORNADO Lucerna 1 0.5 gal 300 sq ft Manual Ultrasonic Humidifier (HU1-0090-124)
- Crane Usa Humidifiers