Shop All Humidifiers
Crane Usa
Drop Ultrasonic Cool Mist Humidifier, 1 Gallon, White
Mfr # EE-5301W
Zoro # G910035557
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 13.5 in
- Width 9 in
- Max. Runtime 24 Hours
- Type Cool Mist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crane Usa
- MFR # EE-5301W
- Zoro # G910035557
- UPC # 854689001687
- Country of Origin China
- Category Humidifiers
Dimensions
Height | 13.5 in |
Width | 9 in |
Details
Item | Humidifier |
Voltage | 120V |
Color | White |
Max. Runtime | 24 Hours |
Type | Cool Mist |
Replacement Filter | HS-1932 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Guard Mounted Exhaust Fan, Blade 20" Dia. (484X56)
- BIONAIRE Bionaire RB110CS Air Purifier Filters (RB110CS)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Blk/Orng/Yell, 12.5"W (9539-08)
- TJERNLUND PRODUCTS Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel (IL)
- CRANE USA Steam Inhaler, Corded (EE-5955)
- CRANE USA 4-in-1 Top Fill Humidifier with Sound Machine, Clear/White (EE-5306CW)
- CRANE USA Clear/White 0.5 gal. ultrasonic cool mist humidifier (EE-5302CW)
- CRANE USA Premium Warm/Cool Mist digital ultrasonic humidifier (EE-6913)
- CRANE USA Cordless Warm & Cool Mist Inhaler (EE-5948)
- HONEYWELL HOME Furnace Humidifier, 2,000 sq. ft., Drain Bypass, Gray (HE150A1005)
- B & K B & K PAU1 Micro Mist Ultrasonic Humidifier White (4558433)
- Crane Usa Humidifiers