Shop All Humidifier and Dehumidifier Parts
Crane Usa
Demineralization filter for hard water
Mfr # HS-1932
Zoro # G808588998
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crane Humidifiers
- Width 2.25 in
- Height 5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crane Usa
- MFR # HS-1932
- Zoro # G808588998
- UPC # 854689001205
- Country of Origin China
- Category Humidifier and Dehumidifier Parts
Dimensions
Width | 2.25 in |
Height | 5 in |
Details
Item | Humidifier Filter |
For Use With | Crane Humidifiers |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 16X20X2 MERV 13 MPR 22002400 12 PIECES ACTUAL SIZE 155 X 195 X 175 MADE IN T (WY-0J5T-0)
- JB INDUSTRIES Cap Tube, .075 I.D. X .125 O.D. X 9 Ft (TC-75-9)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYJ1)
- BRONDELL Horizon Air Purifier Replacement Filter (PHZF-21)
- PANASONIC Condensation Sensor, Toggle Switch, White (FV-WCCS1-W)
- ESSICK AIR Blk BTL Cap For, 400,600, H12 Series (1B5060000)
- RANCO Dehumidistat, Wall Mount (J10-809W)
- RITTAL Hygrostat, 24-230V, DIN Rail Mounting (3118000)
- ESSICK AIR Float Rod for 800 Series and SS390DWHT (1B72125)
- ARMSTRONG Ionic Bed (B5213)
- BESTAIR Filter Wick Holm #Hm3500 (H75-PDQ-4)
- Crane Usa Humidifier and Dehumidifier Parts