Shop All Air Cleaners and Accessories
Crane Usa
Air Purifier, Medium room size
Mfr # EE-5068
Zoro # G410063357
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 9.25 in
- Width 9.25 in
- Voltage 120V
- Height 15.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crane Usa
- MFR # EE-5068
- Zoro # G410063357
- UPC # 818767011654
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 9.25 in |
Width | 9.25 in |
Height | 15.5 in |
Details
Item | Air Purifier |
Color | White |
Voltage | 120V |
Standards | CARB Approved |
Features | UV Light |
Weight | 11 lbs |
Number of Speeds | 3 |
Material | Plastic |
Includes | HEPA Filter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUBURN MANUFACTURING Ignitor (E5-IC-9-2)
- WESTINGHOUSE Fan Master Jr. Support Box (0252511)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 7.5 kW (MUH078)
- ARM & HAMMER Pleated Air Filter, 14" x 14" x 1", 4 Pack (KA14X14X1_4)
- CRANE USA Air Purifier, Small room size (EE-5067)
- CRANE USA Air Purifier, Large room size (EE-5069)
- CRANE USA Small Air Purifier with 2.5 PPM filter capability (EE-7002AIR)
- OMNITEC DESIGN Thermocouple Sensor K Type, 300 In L (EC25TC)
- IDEAL IDEAL Health AP80 PRO Wall Kit (AP80, Fi (IDEAP0080WKH)
- ENVION 18.5 in. H X 5.25 in. W Rectangular HEPA Air Purifier Filter (49320)
- OMNITEC DESIGN Quick Clamp, 12-1/2In Dia, Stainless Steel (QCW12)
- Crane Usa Air Cleaners and Accessories