Shop All Air Cleaner Filters
Crane Usa
Air Purifier Filter for EE-7002AIR
Mfr # HS-1941
Zoro # G110035548
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EE-7002AIR
- Height (In.) 5.5 in
- Width (In.) 8.5 in
- Length (In.) 4 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crane Usa
- MFR # HS-1941
- Zoro # G110035548
- UPC # 818767011371
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Height (In.) | 5.5 in |
Width (In.) | 8.5 in |
Length (In.) | 4 in |
Details
For Use With | EE-7002AIR |
Item | Air Purifier Filter |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 19x19x1 Synthetic Pleated Air Filter, MERV 7 (6GKL5)
- ERIE Valve Body, 2 Way, 1/2 in., with Actuator (VT2213G13B020)
- HUNTER Extension Downrod, 18", White (22727)
- ILIVING 20 in. Step-less Speed 5703 CFM Heavy Duty High Velocity Barrel Floor Drum Fan with DC Motor (ILG8M20-50DC)
- CRANE USA Air Purifier Filter for EE-5069 (HS-1943)
- AIR SYSTEMS INTL Portable Pre-Filter With Stand, 240Cfm (PF-240)
- TRION Filter, 25 In. W, 5 In. D, 20 In. H, PK3 (255649-102)
- XPOWER AP-2000 Air Purifier System HEPA-300-WB Stage 3 HEPA Filter (HEPA-300-WB)
- HONEYWELL Fk06-103-Dus-Lf Fk06 Prv Filter (FK06-103-D)
- SHOP-VAC 9010733 Filter Disc Reusable 3PK (901-07-00)
- FILTREX CARBON BLOCK FILTER CARTRIDGE WATER FILTER ELEMENT (CTO)
- Crane Usa Air Cleaner Filters