Shop All Air Cleaner Filters
Crane Usa
Air Purifier Filter for EE-5073
Mfr # HS-1957
Zoro # G810035541
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EE-5073
- Color White
- Width (In.) 8 in
- Height (In.) 5 in
- Length (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crane Usa
- MFR # HS-1957
- Zoro # G810035541
- UPC # 818767012446
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Width (In.) | 8 in |
Height (In.) | 5 in |
Length (In.) | 8 in |
Details
For Use With | EE-5073 |
Item | Air Purifier Filter |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE 14000Btu Portable Ac 115V (2PORT14000)
- HOSHIZAKI Thermostat Kit (TB0041)
- JB INDUSTRIES Gauge, Metal, For R410A Flare Connections (T30600-G)
- ALL-FILTERS 18X18X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (18181.8 6PK)
- CRANE USA Air Purifier Filter for EE-5069 (HS-1943)
- ALLEGRO INDUSTRIES Pleated Pre-Filter, PK6 (9450-PF)
- PROTECT PLUS VENT FILTER 4""X12"" 12PK (PFVENT-12)
- AIR SYSTEMS INTL Filter Change Indicator (WL261)
- GLAS-COL Aluminum Pre-Filter, PK5 (200F APF2)
- BALDWIN FILTERS Panel Air Element (PA10433)
- JONARD TOOLS Fume Absorber, 115V, 4 x 8-1/2 x 8-1/4 (SA-9-115)
- Crane Usa Air Cleaner Filters