Shop All Air Cleaner Filters
Crane Usa
Air Purifier Filter for EE-5067
Mfr # HS-1944
Zoro # G610035543
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EE-5067
- Height (In.) 3 in
- Length (In.) 7 in
- Width (In.) 7 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crane Usa
- MFR # HS-1944
- Zoro # G610035543
- UPC # 818767011593
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Height (In.) | 3 in |
Length (In.) | 7 in |
Width (In.) | 7 in |
Details
For Use With | EE-5067 |
Item | Air Purifier Filter |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Bullet Piercing Valve, BPV14 (BPV14)
- MCDONNELL & MILLER 247 Mechanical Water Feeder (247)
- HERCULES Furnace Cement Hh 1/2Gal (35515)
- FANTECH. Fantech 8in Fixed Metal Hood for Supply or Exhaust Air (45148)
- CRANE USA Air Purifier Filter for EE-5069 (HS-1943)
- XPOWER AP-2000 Air Purifier System HEPA-300-WB Stage 3 HEPA Filter (HEPA-300-WB)
- AIR HANDLER Filter, 17"x17"x1 (10055.011717)
- FELLOWES Air Cleaner Filter, 16-1/4x12-1/2x1, PK4 (9324201)
- HONEYWELL Fc200E1037 20" X 25" X 4" (FC200E1037)
- EXTRACT-ALL Air Cleaner Filter, 20x20x4", MERV 8 (RF-400-1)
- PROTECT PLUS VENT FILTER 4""X12"" 12PK (PFVENT-12)
- Crane Usa Air Cleaner Filters