Shop All Humidifiers
Crane Usa
2-in-1 Personal Ultrasonic Cool Mist Humidifier & Essential Oil Diffuser, 0.2 Gal.
Mfr # EE-5951AD
Zoro # G510035544
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Color White
- Height 4 in
- Width 7 in
- Max. Runtime 24 Hours
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crane Usa
- MFR # EE-5951AD
- Zoro # G510035544
- UPC # 818767011357
- Country of Origin China
- Category Humidifiers
Dimensions
Height | 4 in |
Width | 7 in |
Details
Item | Humidifier |
Voltage | 120V |
Color | White |
Max. Runtime | 24 Hours |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 8 (495J17)
- DIAL MFG Bearing Pillow Block 5/8 (6633)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-500B)
- CENTURY Electric Motor, 0.5 hp, 1-Phase, 115 V, 1/2 in Dia x 1-1/2 in L Shaft, Sleeve Bearing (GF2054)
- CRANE USA 4-in-1 Top Fill Humidifier with Sound Machine, Clear/White (EE-5306CW)
- CRANE USA Steam Inhaler, Corded (EE-5955)
- CRANE USA Clear/White 0.5 gal. ultrasonic cool mist humidifier (EE-5302CW)
- CRANE USA Cordless Warm & Cool Mist Inhaler (EE-5948)
- CRANE USA Premium Warm/Cool Mist digital ultrasonic humidifier (EE-6913)
- CRANE USA Drop Ultrasonic Cool Mist Humidifier, 1 Gallon, White (EE-5301W)
- VORNADO Lucerna 2 1 gal 500 sq ft Manual Ultrasonic Humidifier (HU1-0091-124)
- Crane Usa Humidifiers