Shop All Humidifiers
Crane Usa
1.0 gallon Collapsible Top Fill Cool Mist Humidifier
Mfr # EE-5958
Zoro # G410035552
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Color Blue
- Height 6 in
- Width 11.5 in
- Max. Runtime 24 Hours
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crane Usa
- MFR # EE-5958
- Zoro # G410035552
- UPC # 818767012484
- Country of Origin China
- Category Humidifiers
Dimensions
Height | 6 in |
Width | 11.5 in |
Details
Item | Humidifier |
Voltage | 120V |
Color | Blue |
Max. Runtime | 24 Hours |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRATION GROUP - HAVC Global Industrial„¢ Media Roll Air Filter, MERV 7, 30"W x 1080"L x 1"D (GI512217)
- HONEYWELL HOME UNIVERSAL INTERMITTENT PILOT BURNER WITH (Q3451U1000)
- ACTIVE AIR Inline Duct Fan, 8", 720 CFM (ACDF8)
- NORDFAB Round Duct O-Ring, 6 in Duct Dia, Rubber, 6" W, 6" L (8010000976)
- CRANE USA Premium Warm/Cool Mist digital ultrasonic humidifier (EE-6913)
- CRANE USA 4-in-1 Top Fill Humidifier with Sound Machine, Clear/White (EE-5306CW)
- CRANE USA Steam Inhaler, Corded (EE-5955)
- CRANE USA Drop Ultrasonic Cool Mist Humidifier, 1 Gallon, White (EE-5301W)
- CRANE USA Cordless Warm & Cool Mist Inhaler (EE-5948)
- CRANE USA Clear/White 0.5 gal. ultrasonic cool mist humidifier (EE-5302CW)
- HONEYWELL HOME Furnace Humidifier, 3,000 sq. ft., Fan Powered, Gray (HE300A1005)
- Crane Usa Humidifiers