Shop All Valve Parts
Crane / Saunders
Diaphragm 1.50" Black Epdm Fda Peroxide Cured Threaded Connection
Mfr # 1.500-ER
Zoro # G7760060
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Valves
- Size 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crane / Saunders
- MFR # 1.500-ER
- Zoro # G7760060
- Country of Origin United Kingdom
- Category Valve Parts
Dimensions
Size | 1.5" |
Details
Item | Valve Diaphragm |
Application | Valves |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 6 PK (FA919-D6)
- ZORO SELECT 3/8" Socket Weld SS Tee (4307006106)
- MOEN MCore Transfer 1/2" Cold Exp Pex Conn w/PresBal Stops VolCon (U362CXS)
- KINGSTON BRASS KBSPR1 Kitchen Faucet Side Sprayer (KBSPR1)
- CRANE / SAUNDERS Diaphragm 1.00" Black Epdm Fda Peroxide Cured Threaded Connection (1.000-ER)
- SLOAN Flush Valve Accessory Ebv129A-U G2 Electronic Module, Urinal (3325451)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X525304SS)
- GOODMAN 0130F00505 Air Pressure Switch, (0130F00505)
- ALFA LAVAL Service Kit Lkb Actuator All Sizes (9611923010)
- ASCO Valve Rebuild Kit (302116)
- GROHE Universal Thermostatic Compact Cartridge (47885000)
- Crane / Saunders Valves