Shop All Valve Parts
Crane / Saunders
Diaphragm 1.00" Black Epdm Fda Peroxide Cured Threaded Connection
Mfr # 1.000-ER
Zoro # G7760036
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Valves
- Size 1"
- Body Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crane / Saunders
- MFR # 1.000-ER
- Zoro # G7760036
- Country of Origin United Kingdom
- Category Valve Parts
Dimensions
Size | 1" |
Details
Item | Valve Diaphragm |
Application | Valves |
Body Material | EPDM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Socket Weld SS Tee (4307005102)
- STREAMLINE 1/2" NOM FTG x 1/2" MNPT Copper Adapter (W 01431)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102CW)
- TECHNIFIT Fitting, PTC, Male Straight, Brass, 1/4" x 3/8" Male NPT (B14-03M)
- SANDPIPER Seats (722.090.364)
- ALFA LAVAL Service Kit 2.5" Stop Tr, Epdm U7000 (9611926563)
- ERIE 100-081 Valve Body Rebuild Kit (100-081)
- ARROWHEAD BRASS 588FP Repl Vac Breaker (PK1370)
- FISHER Mounting Plate Kit Valve Parts And Accessory (MTG-218-90187)
- GROHE Universal Cartridge Ceramic Starlight Ch (46048000)
- NAUGATUCK Tubed Magnetic Float Ball, Round, 1-1/8 In (GR-730N)
- Crane / Saunders Valves