Shop All Valve Parts
Crane
Diaphragm 0.75" Black EPDM FDA Peroxide Cured Threaded Connection
Mfr # 0.750-ER
Zoro # G6471422
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size .75"
- Application Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crane
- MFR # 0.750-ER
- Zoro # G6471422
- Country of Origin United Kingdom
- Category Valve Parts
Dimensions
Size | .75" |
Details
Item | Valve Diaphragm |
Application | Valves |
Description
Diaphragm 0.75" Black EPDM FDA Peroxide Cured Threaded Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Manual Socket, 3/8\u0022MPT, Brass/Steel (4304)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1-1/4 in Pipe Size (408012)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P509)
- ZORO SELECT 1-1/2" x 12" Non-Threaded Black Pipe Sch 80 (40816LS)
- CRANE DialEse Cartridge Repair Kit Valve Parts And Accessory (C7050)
- ASCO Solenoid Coil 125VDc (220-339-1-K)
- ALFA LAVAL Service Kit Actuator 361/262 (752039)
- STEEL & OBRIEN 2" 2-Way Ball Valve Replacement Kit - Teflon (BLV2-REPLKIT-2-TEF)
- WATTS Float Ball, Oblong, Polyethylene, 4 In (PX)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4221C)
- ALFA LAVAL Bushing Type 200 Actuators (40-4)
- Crane Valves