Shop All Printer Labels
Crane Consumables
Label, Yellow, 6" H, PK4
Mfr # 4060DC-PYEL1Mr
Zoro # G7895861
product price: $129.99
/pk 4, $32.50/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Thermal Transfer Printer
- Label Height 6 in
- Color Yellow
- Labels per Roll 1,000
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crane Consumables
- MFR # 4060DC-PYEL1Mr
- Zoro # G7895861
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 6 in |
Length | 6" |
Height | 6" |
Width | 4" |
Label Width | 4 in |
Details
Item | Printer Label |
Printer Series Compatibility | Thermal Transfer Printer |
Color | Yellow |
Labels per Roll | 1,000 |
Metal Detectable | No |
Material | Direct Thermal Paper |
Application | Shipping Label |
Background Color | Yellow |
Adhesive | Yes |
Temp. Range | -4 Degrees to 176 Degrees F |
Legend | Blank |
For Use With | Direct Thermal Printer |
Tape Format | Die Cut - Tag |
Printer Compatibility | Industrial Label Printer |
Rolls per Case | 4 |
Label Color | Yellow |
For Print Method | Thermal Transfer |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Colored Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 in, Label Color Yellow, Labels per Roll 1,000, Rolls per Case 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY FLPPR & CHN RED 3PK (100TP)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 24", Kraft, 20/Bundle (11A731)
- TOPS Form, Time Card, Wk, 4.25X6.75 Pk (TOP3016)
- SAFCO Carrier Strips, 2-1/2W, Polyester (6553)
- CRANE CONSUMABLES Label, Green, 6" H, PK4 (4060DC-P351U1Mr)
- CRANE CONSUMABLES Label, Blue, 6" H, PK4 (4060DC-P290U1Mr)
- CRANE CONSUMABLES Label, Green, 6" H, PK4 (4060TA-P351U1Mr)
- CRANE CONSUMABLES Label, Orange, 6" H, PK4 (4060TA-P021U1Mr)
- TAPE LOGIC Tape Logic® Block Out Labels, 2" x 3", White, 500/Roll (DL1382W)
- BRADY Printable Labels, 3" W x 3" H, White (THT-184-423-1)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5168, 3-1/2" x 5", 400 Labels (7278205168)
- Crane Consumables Printer Labels