Shop All Printer Labels
Crane Consumables
Label, Blue, 6" H, PK4
Mfr # 4060DC-P290U1Mr
Zoro # G7895749
product price: $130.99
/pk 4, $32.75/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Thermal Transfer Printer
- Label Height 6 in
- Color Blue
- Labels per Roll 1,000
- Legend Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crane Consumables
- MFR # 4060DC-P290U1Mr
- Zoro # G7895749
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 6 in |
Length | 6" |
Width | 4" |
Height | 6" |
Label Width | 4 in |
Core Dia. | 3 in |
Details
Item | Printer Label |
Printer Series Compatibility | Thermal Transfer Printer |
Color | Blue |
Labels per Roll | 1,000 |
Legend | Blank |
Adhesive | Yes |
Temp. Range | -4 Degrees to 176 Degrees F |
For Use With | Direct Thermal Printer |
Tape Format | Die Cut - Tag |
Application | Shipping Label |
Metal Detectable | No |
Background Color | Blue |
Material | Direct Thermal Paper |
For Print Method | Thermal Transfer |
Label Color | Blue |
Rolls per Case | 4 |
Printer Compatibility | Industrial Label Printer |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Colored Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 in, Label Color Blue, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Pad, Self-Stik, 4"X6", Lnd, Assrtd, PK5 (UNV35616)
- THE ORIGINAL TOY CO Pound-A-Peg Toy for Ages 2 - 6 (50827)
- ZORO SELECT Bubble Bags, 3/16 In, 15-1/2x10 In, PK250 (5VEZ0)
- AVERY Hi-Liter Value Pack Desk-Style Hi, PK200 (24130)
- CRANE CONSUMABLES Label, Orange, 6" H, PK4 (4060TA-P021U1Mr)
- CRANE CONSUMABLES Label, Yellow, 6" H, PK4 (4060DC-PYEL1Mr)
- CRANE CONSUMABLES Label, Green, 6" H, PK4 (4060TA-P351U1Mr)
- CRANE CONSUMABLES Label, Green, 6" H, PK4 (4060DC-P351U1Mr)
- AVERY PermaTrack Durable White Asset Tag Label, Laser Printers, 0.5x1, PK672 (61527)
- SMEAD Labels, End Tab, 8, Red (67428)
- BRADY Number Label, 6, 5in.Hx1-3/4in.W, Vinyl (1560-6)
- Crane Consumables Printer Labels