Shop All Task Chairs
Cramer
Vinyl 24" to 34-1/2", Adjustable Arms, Black
Mfr # TMLH4-2RK-2B
Zoro # G8488401
product price: $1,417.99
/ea
Free Shipping & Returns
$1,417.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 24" to 34-1/2"
- Seat Width 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cramer
- MFR # TMLH4-2RK-2B
- Zoro # G8488401
- Country of Origin United States
- Category Task Chairs
Dimensions
Seat Height Range | 24" to 34-1/2" |
Seat Width | 23" |
Seat Depth | 20 in |
Back Height | 18" |
Back Width | 18 in |
Overall Depth | 20 in |
Seat Height Max. | 34 1/2 in |
Overall Width | 23 in |
Overall Height | 54 1/2 in |
Seat Height Min. | 24 in |
Minimum Seat Height | 24 in |
Maximum Seat Height | 34 in |
Notional Size | Big and Tall |
Maximum Overall Height | 54 1/2 in |
Seat-Depth | 20" |
Description
Intensive Task Chair, Adjustable Arms Yes, Overall Width 23 in, Overall Depth 20 in, Maximum Seat Height 34 in, Maximum Overall Height 54 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 20 in, Seat Width 23 in, Seat Material Vinyl, Back Material Nylon, Frame Material Carbon Steel, Number of Arms 2, Weight Capacity 500 lb, Tilt Configuration Freely Locking Tilt, Series Triton Max, Style Classification Not Applicable, Minimum Seat Height 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATHY IRELAND Down Alternative Comforters, Sage, Twin (GPKI130101-1549558083419)
- FOREVER LEAF Faux 4 ft. Monstera Plant (FL02105)
- ICEBERG Round CaféWorks™ Table, Gray - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Grey (65664)
- OSBORNE WOOD PRODUCTS 3 x 3 3/8 Sapelo Round Bun Foot in Soft Maple (4113M)
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- CRAMER Vinyl 24" to 34-1/2", No Arms, Black (TMLH4-2RK-2)
- CRAMER Polyurethane Task Chair, 23-1/4" to 33-1/4", No Arms, Blue (TRMH4-2RI-2)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", Adjustable Arms, Black (RPMH2-252-2B)
- HON Leather Task Chair, Height Adjustable, Black (H5711.SB11.T)
- LORELL Lorell® Ratchet Back Mesh Mid-Back Stool - Black (86801)
- Cramer Office Chairs