Shop All Task Chairs
Cramer
Vinyl 21-1/2 to 29-1/4", No Arms, Black
Mfr # TMLM4-2RK-2
Zoro # G8431324
product price: $1,516.99
/ea
Free Shipping & Returns
$1,516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style No Arms
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 21-1/2 to 29-1/4"
- Seat Width 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cramer
- MFR # TMLM4-2RK-2
- Zoro # G8431324
- Country of Origin United States
- Category Task Chairs
Dimensions
Seat Height Range | 21-1/2 to 29-1/4" |
Seat Width | 23" |
Seat Depth | 20 in |
Back Height | 18" |
Seat Height Max. | 29 1/4 in |
Seat Height Min. | 21 1/2 in |
Overall Height | 49 1/2 in |
Back Width | 18 in |
Overall Width | 23 in |
Overall Depth | 20 in |
Minimum Seat Height | 21 in |
Notional Size | Big and Tall |
Maximum Overall Height | 49 1/2 in |
Maximum Seat Height | 29 in |
Seat-Depth | 20" |
Description
Intensive Task Chair, Adjustable Arms Not Applicable, Overall Width 23 in, Overall Depth 20 in, Maximum Seat Height 29 in, Maximum Overall Height 49 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 20 in, Seat Width 23 in, Seat Material Vinyl, Back Material Nylon, Frame Material Carbon Steel, Number of Arms 0, Weight Capacity 500 lb, Tilt Configuration Freely Locking Tilt, Series Triton Max, Style Classification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROTECH - THE RAYNOR GROUP MESH HB, SYNCHRO ONYX (EUTMTHB94076)
- FLASH FURNITURE White Reclining Gaming Chair with Footrest (CH-00288-WH-GG)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 25" to 33"Gray (6324HB)
- CANDLE LITE Classic Cherry Votive (4520565)
- CRAMER Vinyl 24" to 34-1/2", No Arms, Black (TMLH4-2RK-2)
- CRAMER Vinyl 24" to 34-1/2", Adjustable Arms, Black (TMLH4-2RK-2B)
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", Adjustable Arms, Black (RPMH2-252-2B)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- CRAMER Polyurethane Task Chair, 23-1/4" to 33-1/4", No Arms, Blue (TRMH4-2RI-2)
- BEVCO Vinyl Task Chair, 21-1/2" to 31-1/2", No Arms, Black (9551M-S-BKV)
- Cramer Task Chairs