Shop All Step Stools
Cramer
Step Stool, Steel, 350 lb., Silver
Mfr # 100101
Zoro # G6431997
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silvertone
- Material Steel
- Number of Steps 2
- Step Stool Product Group Rolling Step Stool
- Net Weight 11 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cramer
- MFR # 100101
- Zoro # G6431997
- UPC # 081875100194
- Country of Origin Taiwan, Province of China
- Category Step Stools
Details
Item | Step Stool,Steel,350 lb.,Silver |
Color | Silvertone |
Material | Steel |
Number of Steps | 2 |
Step Stool Product Group | Rolling Step Stool |
Net Weight | 11 lbs |
Description
Step Stool,Steel,350 lb.,Silver
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Steel A-Frame Cart 2000lb Capacity 30x60 In. w/4 5x2 Casters (AF-3060)
- MAGLINER Walk Ramp, 1600 lb., Up to 52 in. (VR29142)
- HARRINGTON Pendant, 2 Button, 6 ft. Cable Drop (ER1ES155710)
- ZORO SELECT Plate Caster, 350 lb. Load, Gray Wheel (P21SX-PRP050D-14)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Sand (1001-19)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Gray (CRA100182)
- CRAMER Scooter Stool, 300 lb Cap, 15", Red (CRA50011PK43)
- CRAMER Step Stool, 350 lb Cap, 14.25"x16"x16", Red (CRA100143)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Black (CRA100192)
- CRAMER Office Step Stool, 14-1/2" H, 350lb Red (1001-43)
- COSCO 37.09 in. H X 16.77 in. W X 2.83 in. D 225 lb. capacity 2 step Steel Folding Step Stool (11-348-WHG4)
- Cramer Ladders