Shop All Step Stools
Cramer
Step Stool, 350 lb Cap, 16"x16"x14-1/4", Navy
Mfr # CRA100163
Zoro # G601859561
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 16"
- Color Navy (or Navy Blue)
- Load Capacity 350 lb
- Material Steel
- Overall Height 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cramer
- MFR # CRA100163
- Zoro # G601859561
- UPC # 81875100187
- Country of Origin Taiwan, Province of China
- Category Step Stools
Dimensions
Base Depth | 16" |
Overall Height | 14" |
Details
Item | Original All-steel Kik-Step Stool |
Color | Navy (or Navy Blue) |
Load Capacity | 350 lb |
Material | Steel |
Description
The all-steel Kik-Step provides firm footing 14-1/2" off the floor. Hidden, spring-loaded casters allow the Kik-Step to roll easily, and then automatically retract when the Kik-Step is stepped on to provide a nonslip step. Wraparound vinyl bumpers protect walls and furniture. Step stool features nonskid vinyl treads and a 350 lb. capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Beam Clamp, 10000 lb. (UBC050)
- VESTIL Laminated, Rubber Chock, 11x7.375x11.25 (LWC-15)
- MAZZELLA Crosby S-4320 Latch Kit 3/4T Carbon 1T Alloy Hook, 1.44"L X 0.5"W (1096325)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (326X)
- CRAMER Office Step Stool, 14-1/2"H, 350lb, Slate (1001-82)
- CRAMER Step Stool, Steel, Rolling, Black (100192)
- CRAMER Office Step Stool, 14-1/2" H, 350lb Red (1001-43)
- CRAMER 1 Step, Folding Step Stool, Gray (50051PK-82)
- CRAMER 1 Step, Folding Step Stool, Blue (50051PK-63)
- CRAMER Scooter Stool, 300 lb Cap, 15", Red (CRA50011PK43)
- COTTERMAN Rolling Ladder, Steel, 30"H., Gray, Base Depth: 36" (1003N2630A1E20B3C1P6)
- Cramer Step Stools