Shop All Step Stools
Cramer
Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Gray
Mfr # CRA100182
Zoro # G101859511
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 15.6"
- Color Gray
- Load Capacity 350 lb
- Material Vinyl; Steel
- Number of Steps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cramer
- MFR # CRA100182
- Zoro # G101859511
- UPC # 81875100118
- Country of Origin Taiwan, Province of China
- Category Step Stools
Dimensions
Base Depth | 15.6" |
Overall Height | 14" |
Details
Item | Original All-steel Kik-Step Stool |
Color | Gray |
Load Capacity | 350 lb |
Material | Vinyl; Steel |
Number of Steps | 2 |
Description
The all-steel Kik-Step provides firm footing 14-1/2" off the floor. Hidden, spring-loaded casters allow the Kik-Step to roll easily, and then automatically retract when the Kik-Step is stepped on to provide a nonslip step. Wraparound vinyl bumpers protect walls and furniture. Step stool features nonskid vinyl treads and a 350 lb. capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 3 Bushel, Red (463RD)
- VALLEY CRAFT Ezy-Rol, Four Wheel Aluminum Frame Drum T (F82645A4)
- COTTERMAN Work Platform, 7 Step, Steel, 106In. H. (7WP2436RA3B4B8AC2P6)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (1VW56)
- CRAMER Scooter Stool, 300 lb Cap, 15", Red (CRA50011PK43)
- CRAMER 1 Step, Folding Step Stool, Blue (50051PK-63)
- CRAMER Office Step Stool, 14-1/2" H, 350lb Red (1001-43)
- CRAMER Step Stool, Steel, Rolling, Black (100192)
- CRAMER Step Stool, 350 lb Cap, 16"x16"x14-1/4", Navy (CRA100163)
- CRAMER 1 Step, Folding Step Stool, Gray (50051PK-82)
- WERNER 2-Step Aluminum Step Stool with 300 lb. Load Capacity in Silver/Black (150B)
- Cramer Ladders