Shop All Step Stools
Cramer
Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Beige
Mfr # CRA100119
Zoro # G401859488
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 15.6"
- Color Beige
- Load Capacity 350 lb
- Material Vinyl; Steel
- Number of Steps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cramer
- MFR # CRA100119
- Zoro # G401859488
- UPC # 81875100125
- Country of Origin Taiwan, Province of China
- Category Step Stools
Dimensions
Base Depth | 15.6" |
Overall Height | 14" |
Details
Item | Original All-steel Kik-Step Stool |
Color | Beige |
Load Capacity | 350 lb |
Material | Vinyl; Steel |
Number of Steps | 2 |
Description
The all-steel Kik-Step provides firm footing 14-1/2" off the floor. Hidden, spring-loaded casters allow the Kik-Step to roll easily, and then automatically retract when the Kik-Step is stepped on to provide a nonslip step. Wraparound vinyl bumpers protect walls and furniture. Step stool features nonskid vinyl treads and a 350 lb. capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Dock Seal, 17" Projection, 8x8 Door (D-150-17)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel (407491S)
- COTTERMAN 70 in H Aluminum Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (SASA4A10E10C50P6)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift (OZ300-15LHOP)
- CRAMER Office Step Stool, 14-1/2" H, 350lb Red (1001-43)
- CRAMER Step Stool, 350 lb Cap, 14.25"x16"x16", Red (CRA100143)
- CRAMER 1 Step, Folding Plastic Step Stand, 300 lb. Load Capacity, Gray (50051PK000082)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Sand (1001-19)
- CRAMER Office Step Stool, 14-1/2"H, 350lb, Slate (1001-82)
- CRAMER 1 Step, Folding Plastic Step Stand, 300 lb. Load Capacity, Blue (50051PK000063)
- VESTIL 1 Step, Polyethylene Step Stool, Load Capacity, Yellow (VST-1-Y)
- Cramer Ladders