Shop All Step Stools
Cramer
Scooter Stool, Round, 2-Step, 15", Step and Lock Wheels, 300 lb Capacity, Gray
Mfr # 50011PK-82
Zoro # G302694683
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material High-Density Plastic
- Number of Steps 2
- Height (In.) 15"
- Outside Diameter 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cramer
- MFR # 50011PK-82
- Zoro # G302694683
- UPC # 81875187119
- Country of Origin China
- Category Step Stools
Dimensions
Height (In.) | 15" |
Outside Diameter | 12" |
Ladder Height | 15" |
Details
Color | Gray |
Material | High-Density Plastic |
Number of Steps | 2 |
Net Weight | 9 lbs |
Description
This sturdy little stool gets you where you need to go...in style. Elevate the functionality of your home by embracing those high closet shelves and upper cabinets. High-density plastic stool rolls easily in place. Spring mounted with retractable casters, a protective bumper and stackable design. Non-slip treads and lock-in-place wheels keep you safe. Super lightweight and easy to lift.
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/16 IN, 50 Ft, 840 Lb Capacity (1DLC1)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 6in, 650lb (P21R-PB060R-14-H7)
- WERNER 4 ft Aluminum Stepladder (354)
- LIFT-ALL Web Sling, Type U, 8 ft L, 2 in W, Nylon, Yellow (UU2802NX8)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Black (CRA100192)
- CRAMER 2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Red (50011PK-43)
- CRAMER Step Stool, Steel, Rolling, Black (100192)
- CRAMER Scooter Stool, 300 lb Cap, 15", Red (CRA50011PK43)
- CRAMER Step Stool, 350 lb Cap, 16"x16"x14-1/4", Navy (CRA100163)
- CRAMER 1 Step, Folding Step Stool, Gray (50051PK-82)
- VESTIL Polyethylene 1 Step Step Stool WT (VST-1-WT)
- Cramer Ladders