Shop All Step Stools
Cramer
Scooter Stool, 300 lb Cap, 15", Red
Mfr # CRA50011PK43
Zoro # G301859441
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 16"
- Color Red
- Load Capacity 300 lb
- Material Plastic
- Number of Steps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cramer
- MFR # CRA50011PK43
- Zoro # G301859441
- UPC # 81875187164
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 16" |
Overall Height | 15" |
Details
Item | Scooter Stool |
Color | Red |
Load Capacity | 300 lb |
Material | Plastic |
Number of Steps | 2 |
Description
Scooter Stool offers a high-density plastic construction that makes this stool lightweight and durable and able to support up to 300 lb. Retractable casters roll easily in place and lock down when stepped on. Nonslip treads help prevent slips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Web Sling, Flat Eye, 14 ft L (WB1-924P)
- THERN Hand Winch, Spur Gear, w/Brake, 10,000 lb. (M492B)
- PEERLESS CHAIN 3/16 QUICK LINK, ZP, UPC, 4421140 (4421140)
- ZORO SELECT Rope, 370 ft., White, Cotton (1137-WA)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Black (CRA100192)
- CRAMER 1 Step, Folding Step Stool, Gray (50051PK-82)
- CRAMER Step Stool, Steel, 300 lb., Red (CRA1001-43)
- CRAMER Step Stool, Steel, Rolling, Black (100192)
- CRAMER Step Stool, Steel, 350 lb., Silver (100101)
- CRAMER 1 Step, Folding Plastic Step Stand, 300 lb. Load Capacity, Blue (50051PK000063)
- STROMBERG CARLSON STEEL PLATFORM STEP 4IN & 8IN HEIGHTS FOLDING LEGS (S-150)
- Cramer Step Stools