Shop All Step Stools
Cramer
Scooter Stool, 300 lb Cap., 15-7/16"x15-7/16"x15", Gray
Mfr # CRA50011PK82
Zoro # G001859260
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 15.4"
- Color Gray
- Load Capacity 300 lb
- Material Plastic
- Overall Height 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cramer
- MFR # CRA50011PK82
- Zoro # G001859260
- UPC # 81875187119
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 15.4" |
Overall Height | 15" |
Width (In.) | 15.4" |
Details
Item | Scooter Stool |
Color | Gray |
Load Capacity | 300 lb |
Material | Plastic |
Description
Scooter Stool offers a high-density plastic construction that makes this stool lightweight and durable and able to support up to 300 lb. Retractable casters roll easily in place and lock down when stepped on. Nonslip treads help prevent slips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Black PVC Corner Bumper, Round Ends 4- (C60-1050-B)
- MAGLINER Appliance Truck, 4th Wheel Attachment (HDARB1CM2E-12WL)
- DAYTON Chain, 5/0 Size, 50 ft., 880 lb. (1DKF8)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A3E20B8C2P6)
- CRAMER 1 Step, Folding Step Stool, Blue (50051PK-63)
- CRAMER Scooter Stool, Round, 2-Step, 15", Step and Lock Wheels, 300 lb Capacity, Gray (50011PK-82)
- CRAMER Office Step Stool, 14-1/2"H, 350lb, Slate (1001-82)
- CRAMER Step Stool, 350 lb Cap, 14.25"x16"x16", Red (CRA100143)
- CRAMER 1 Step, Folding Step Stool, Gray (50051PK-82)
- CRAMER Step Stool, 350 lb Cap, 16"x16"x14-1/4", Navy (CRA100163)
- VESTIL STEP POLY NESTABLE 1 YL PORTABILITY RETROFIT (SPN-1-PO-RF)
- Cramer Ladders