Shop All Task Chairs
Cramer
Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black
Mfr # RPMH2-252-2
Zoro # G8486606
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Polyurethane
- Seat Color Black
- Seat Height Range 22-3/4" to 33-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cramer
- MFR # RPMH2-252-2
- Zoro # G8486606
- Country of Origin United States
- Category Task Chairs
Dimensions
Seat Height Range | 22-3/4" to 33-1/4" |
Seat Width | 20" |
Seat Depth | 19 1/2 in |
Back Height | 15" |
Seat Height Min. | 23 3/4 in |
Overall Height | 50 in |
Overall Width | 20 in |
Overall Depth | 19 1/2 in |
Back Width | 16 3/4 in |
Seat Height Max. | 33 1/4 in |
Maximum Seat Height | 33 in |
Maximum Overall Height | 50 in |
Notional Size | Standard |
Minimum Seat Height | 23 in |
Seat-Depth | 19-1/2" |
Description
Intensive Task Chair, Adjustable Arms Not Applicable, Overall Width 20 in, Overall Depth 19 1/2 in, Maximum Seat Height 33 in, Maximum Overall Height 50 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 20 in, Seat Material Molded Foam, Polyurethane, Back Material Vinyl, Frame Material Nylon, Number of Arms 0, Weight Capacity 350 lb, Tilt Configuration Not Applicable, Series Rhino Plus, Style Classification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTISTIC Urban Collection Metal Bookends (ART20008)
- KASON Reversible Cam-Rise Hinge, 1-1/4" Offset (11245000044)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 2U (ERDRCM2)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500D)
- CRAMER Polyurethane Task Chair, 23-1/4" to 33-1/4", No Arms, Blue (TRMH4-2RI-2)
- CRAMER Vinyl 24" to 34-1/2", No Arms, Black (TMLH4-2RK-2)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", Adjustable Arms, Black (RPMH2-252-2B)
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- CRAMER Vinyl 24" to 34-1/2", Adjustable Arms, Black (TMLH4-2RK-2B)
- BOSS Fabric Task Chair, 22-, Armless, Black (B9090-BK)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501D)
- Cramer Task Chairs