Shop All Task Chairs
Cramer
Polyurethane Task Chair, 21-1/2" to 29", No Arms, Black
Mfr # TPMM4-252-2
Zoro # G7735244
Free Shipping & Returns
$938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Polyurethane
- Seat Color Black
- Seat Height Range 21-1/2" to 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cramer
- MFR # TPMM4-252-2
- Zoro # G7735244
- Country of Origin United States
- Category Task Chairs
Dimensions
Seat Height Range | 21-1/2" to 29" |
Seat Width | 19-1/2" |
Seat Depth | 19 1/2 in |
Back Height | 15" |
Overall Width | 19 1/2 in |
Overall Height | 46 1/2 in |
Seat Height Min. | 21 in |
Seat Height Max. | 29 1/4 in |
Back Width | 17 1/4 in |
Overall Depth | 19 1/2 in |
Maximum Overall Height | 46 1/2 in |
Minimum Seat Height | 21 in |
Notional Size | Standard |
Maximum Seat Height | 29 in |
Seat-Depth | 19-1/2" |
Description
Intensive Task Chair, Adjustable Arms Not Applicable, Overall Width 19 1/2 in, Overall Depth 19 1/2 in, Maximum Seat Height 29 in, Maximum Overall Height 46 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 19 1/2 in, Seat Material Molded Foam, Polyurethane, Back Material Polyurethane, Frame Material Carbon Steel, Number of Arms 0, Weight Capacity 500 lb, Tilt Configuration Freely Locking Tilt, Series Triton Plus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL75)
- FLASH FURNITURE Beige LeatherSoft Swivel Recliner & Curved Ottoman (BT-7821-BGE-GG)
- BEVCO Vinyl Desk Chair, 17" to 22", Black (9051M-E-BKV)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-GN-GG)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- CRAMER Polyurethane 24" to 34-1/2", No Arms, Black (TRMH4-2RK-2)
- CRAMER Vinyl 24" to 34-1/2", No Arms, Black (TMLH4-2RK-2)
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- CRAMER Vinyl 24" to 34-1/2", Adjustable Arms, Black (TMLH4-2RK-2B)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", Adjustable Arms, Black (RPMH2-252-2B)
- INDUSTRIAL SEATING ESD Stool - Fabric - Pneumatic - Blue (50-DF BLUE-413)
- Cramer Seating