Shop All Task Chairs
Cramer
Polyurethane Task Chair, 16" to 21-3/4", Adjustable Arms, Black
Mfr # RPMD2-252-2B
Zoro # G7714576
product price: $1,069.99
/ea
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable Arms
- Seat Material Polyurethane
- Seat Color Black
- Seat Height Range 16" to 21-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cramer
- MFR # RPMD2-252-2B
- Zoro # G7714576
- Country of Origin United States
- Category Task Chairs
Dimensions
Seat Height Range | 16" to 21-3/4" |
Seat Width | 20" |
Seat Depth | 19 1/2 in |
Back Height | 15" |
Back Width | 16 3/4 in |
Overall Width | 20 in |
Seat Height Min. | 16 in |
Overall Depth | 19 1/2 in |
Overall Height | 37 1/2 in |
Seat Height Max. | 21 3/4 in |
Maximum Seat Height | 22 in |
Maximum Overall Height | 37 1/2 in |
Notional Size | Standard |
Minimum Seat Height | 16 in |
Seat-Depth | 19-1/2" |
Description
Intensive Task Chair, Adjustable Arms Yes, Overall Width 20 in, Overall Depth 19 1/2 in, Maximum Seat Height 22 in, Maximum Overall Height 37 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 19 1/2 in, Seat Material Molded Foam, Polyurethane, Back Material Vinyl, Frame Material Nylon, Number of Arms 2, Weight Capacity 350 lb, Tilt Configuration Not Applicable, Series Rhino Plus, Style Classification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Drafting Table Top , 60" W 1" H, Green Tabletop (3952)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93867-59)
- MARTEX Duvet Cover, Queen, 94" W, 94" L, PK12 (1C18618)
- LIVABLISS Caesar CAE-1036 Handmade Area Rug (CAE1036-23)
- CRAMER Vinyl 24" to 34-1/2", No Arms, Black (TMLH4-2RK-2)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", Adjustable Arms, Black (RPMH2-252-2B)
- CRAMER Vinyl 24" to 34-1/2", Adjustable Arms, Black (TMLH4-2RK-2B)
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- CRAMER Polyurethane Task Chair, 23-1/4" to 33-1/4", No Arms, Blue (TRMH4-2RI-2)
- BACK2BASICS Mid-Back Mesh Task Chair Black (BA809802)
- Cramer Office Chairs