Shop All Task Chairs
Cramer
Polyurethane 16" to 20-1/2", No Arms, Black
Mfr # TRMD4-2RK-2
Zoro # G7735122
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style No Arms
- Seat Material Polyurethane
- Seat Color Black
- Seat Height Range 16" to 20-1/2"
- Seat Width 19-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cramer
- MFR # TRMD4-2RK-2
- Zoro # G7735122
- Country of Origin United States
- Category Task Chairs
Dimensions
Seat Height Range | 16" to 20-1/2" |
Seat Width | 19-1/2" |
Seat Depth | 19 1/2 in |
Back Height | 15" |
Overall Width | 19 1/2 in |
Back Width | 17 1/4 in |
Overall Depth | 19 1/2 in |
Seat Height Max. | 20 1/2 in |
Seat Height Min. | 16 in |
Overall Height | 39 in |
Minimum Seat Height | 16 in |
Notional Size | Standard |
Maximum Seat Height | 20 in |
Maximum Overall Height | 39 in |
Seat-Depth | 19-1/2" |
Description
Intensive Task Chair, Adjustable Arms Not Applicable, Overall Width 19 1/2 in, Overall Depth 19 1/2 in, Maximum Seat Height 20 in, Maximum Overall Height 39 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 19 1/2 in, Seat Material Molded Foam, Polyurethane, Back Material Polyurethane, Frame Material Carbon Steel, Number of Arms 0, Weight Capacity 350 lb, Tilt Configuration Freely Locking Tilt, Series Triton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Mat (143013)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Wht Backlight (513-1419BL-WA-INT)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Chair (4-XU-DG-60442-660-1-BV-GG)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 6 large bins (MBS-STR-21-6L)
- CRAMER Vinyl 24" to 34-1/2", No Arms, Black (TMLH4-2RK-2)
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", Adjustable Arms, Black (RPMH2-252-2B)
- CRAMER Polyurethane Task Chair, 23-1/4" to 33-1/4", No Arms, Blue (TRMH4-2RI-2)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- CRAMER Vinyl 24" to 34-1/2", Adjustable Arms, Black (TMLH4-2RK-2B)
- HON Gateway Mid-Back Task Chair, Up to 250 lb, 17"-22" Seat Height, Black (HONGVFMZ1ACCF10)
- Cramer Seating