Shop All Task Chairs
Cramer
Polyurethane 16" to 20-1/2", Adjustable Arms, Black
Mfr # TRMD4-2RK-2B
Zoro # G7735174
product price: $1,340.99
/ea
Free Shipping & Returns
$1,340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable Arms
- Seat Material Polyurethane
- Seat Color Black
- Seat Height Range 16" to 20-1/2"
- Seat Width 19-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cramer
- MFR # TRMD4-2RK-2B
- Zoro # G7735174
- Country of Origin United States
- Category Task Chairs
Dimensions
Seat Height Range | 16" to 20-1/2" |
Seat Width | 19-1/2" |
Seat Depth | 19 1/2 in |
Back Height | 15" |
Overall Height | 39 in |
Seat Height Max. | 20 1/2 in |
Overall Depth | 19 1/2 in |
Overall Width | 19 1/2 in |
Back Width | 17 1/4 in |
Seat Height Min. | 16 in |
Maximum Seat Height | 20 in |
Maximum Overall Height | 39 in |
Minimum Seat Height | 16 in |
Notional Size | Standard |
Seat-Depth | 19-1/2" |
Description
Intensive Task Chair, Adjustable Arms Yes, Overall Width 19 1/2 in, Overall Depth 19 1/2 in, Maximum Seat Height 20 in, Maximum Overall Height 39 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 19 1/2 in, Seat Material Molded Foam, Polyurethane, Back Material Polyurethane, Frame Material Carbon Steel, Number of Arms 2, Weight Capacity 350 lb, Tilt Configuration Freely Locking Tilt, Series Triton, Style Classification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H105906L.NN)
- GROEN Sight Glass Fittings (Z002845)
- FLASH FURNITURE Rectangle Wh 30X96 Plastic Fold Table, 30" W, 96" L, 29" H, Granite White (DAD-YCZ-244-GW-GG)
- LIVABLISS Lillian LLL-2320 Machine Washable Area Rug (LLL2320-2773)
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- CRAMER Vinyl 24" to 34-1/2", Adjustable Arms, Black (TMLH4-2RK-2B)
- CRAMER Polyurethane Task Chair, 23-1/4" to 33-1/4", No Arms, Blue (TRMH4-2RI-2)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", Adjustable Arms, Black (RPMH2-252-2B)
- CRAMER Vinyl 24" to 34-1/2", No Arms, Black (TMLH4-2RK-2)
- ALERA Alera Egino Big and Tall Chair, Supports Up to 400 lb, Black Seat/Back, Black Base (ALEEG44B19)
- Cramer Office Chairs