Shop All Step Stools
Cramer Industries Inc
Cramer Industries 100143 Kik-Step Steel Step Stool - Red
Mfr # 100143
Zoro # G303981935
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cramer Industries Inc
- MFR # 100143
- Zoro # G303981935
- UPC # 81875100163
- Country of Origin China
- Category Step Stools
Description
Spring-mounted casters retract when stool is stepped on. Steel construction with nonslip vinyl treads and protective bumper around base.
Features- Product Type - Step Stools-Rolling.
- Step Stools Type - Rolling Step Stool.
- Color - Red.
- Frame Material - Steel.
- Duty Rating - 350 lbs.
- Step Material - Steel.
- Spring-mounted casters retract when stool is stepped on.
- Steel construction with nonslip vinyl treads.
- Protective bumper around base.
- No tools required; simple snap-together assembly.
- Hight - 14.25 in.
- Diameter - 16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Steel Safety Latch Assmy, For 4DFN4-4DFN9 (ER2ES1002)
- COOPER HAND TOOLS APEX Cooper Hand Tools Campbell 193-0990836 #8 Plastic Chain-Yellowin Square P (193-0990836)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZ1200DAV)
- US CARGO CONTROL Transport Chain Grade 70 5/16" x 16' Standard Link (TC5161670)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-4)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 24"W x 48"L (AHT-H-2448)
- STROMBERG CARLSON REPLACEMENT RUBBER FEET FOR ALUMINUM PLATFORM STEP NEW STYLE FEET FOR (PA-425)
- XTEND + CLIMB 2 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-2)
- TRI-ARC Ladder, 3-Step, Aluminum (WLAR003245-D5)
- DPI 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST217-07)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-72)
- Cramer Industries Inc Step Stools