Shop All Step Stools
Cramer Industries Inc
Cramer Industries 100130 Kik-Step 2-Step Steel Step Stool - Orange
Mfr # 100130
Zoro # G903981885
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cramer Industries Inc
- MFR # 100130
- Zoro # G903981885
- UPC # 81875100309
- Country of Origin China
- Category Step Stools
Description
Spring-mounted casters retract when stool is stepped on. Steel construction with nonslip vinyl treads and protective bumper around base.
Features- Product Type - Step Stools-Rolling.
- Step Stools Type - Rolling Step Stool.
- Color - Orange.
- Frame Material - Steel.
- Duty Rating - 350 lbs.
- Step Material - Steel.
- Spring-mounted casters retract when stool is stepped on.
- Steel construction with nonslip vinyl treads.
- Protective bumper around base.
- No tools required; simple snap-together assembly.
- Hight - 14.25 in.
- Diameter - 16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Latch (GRFG3486466)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Yellow (EN1802DX10)
- LITTLE GIANT Ergo Pallet Stand, 3600 lb., 48x48" (2PDSE48486PH2FL)
- DAYTON Shear Pin (MH20TM6501G)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs 31W Storage Step Stool White Finish (31W)
- BUFFALO Tools Lightweight Single Step Aluminum Step Stool, Bright Green (STL1AGNBX)
- COSCO 8.46 in. H X 14.02 in. W X 9.84 in. D 300 lb. capacity 1 step Plastic Folding Step Stool (11-903-BGR4)
- TRI-ARC Ladder, 2-Step, Aluminum (WLAR002244)
- FLEMING SUPPLY Fleming Supply Single Step Stool, Indoor/Outdoor Platform, Safety Aid for Cars, Bathtubs and Beds (191843PME)
- COSCO 47.6 in. H X 16.81 in. W X 2.91 in. D 225 lb. capacity 3 step Steel Folding Step Stool (11-448-WHG2)
- STROMBERG CARLSON STEEL PLATFORM STEP 4IN & 8IN HEIGHTS FOLDING LEGS (S-150)
- Cramer Industries Inc Ladders