Shop All Step Stools
Cramer Industries Inc
Cramer Industries 100119 Kik-Step Steel Step Stool - Sand
Mfr # 100119
Zoro # G803981886
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cramer Industries Inc
- MFR # 100119
- Zoro # G803981886
- UPC # 81875100125
- Country of Origin Taiwan, Province of China
- Category Step Stools
Description
Spring-mounted casters retract when stool is stepped on. Steel construction with nonslip vinyl treads and protective bumper around base.
Features- Product Type - Step Stools-Rolling.
- Step Stools Type - Rolling Step Stool.
- Color - Sand.
- Frame Material - Steel.
- Duty Rating - 350 lbs.
- Step Material - Steel.
- Spring-mounted casters retract when stool is stepped on.
- Steel construction with nonslip vinyl treads.
- Protective bumper around base.
- No tools required; simple snap-together assembly.
- Hight - 14.25 in.
- Diameter - 16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 72" L-Track - Aluminum (AT72AL)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 4 in, 400 lb, C (L-PATH 100KF-12)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Yellow (EE2802DTX12)
- COTTERMAN Liftable Work Platform, Steel, 5-1/2"H (WM103 C1 P6)
- COTTERMAN Rolling Ladder, Welded, Platform 18"H, Base Depth: 20" (ST-200 A2 C4 P5)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Black (1001-92)
- CRAMER Step Stool, Steel, Rolling, Black (100192)
- CRAMER 2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Red (50011PK-43)
- US ROTO MOLDING 2 Step Plastic Step Stand - Yellow 21"W x 24-1/2"D x 19-1/2"H - ST-2 YEL (ST-2 YEL)
- VESTIL 2 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-2-YL)
- COSCO Cosco 11628ABK4 Folding Step Stool, 225 lb Weight Capacity, Steel (11628ABK4)
- Cramer Industries Inc Step Stools