Shop All Step Stools
This Product is Discontinued
Cramer
4 Steps, Aluminum Step Stand, 300 lb. Load Capacity, Beige (Discontinued)
Mfr # 1040-19
Zoro # G8544943
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Base Depth 33 3/4 in
- Bottom Width 25 in
- Color Beige
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cramer
- MFR # 1040-19
- Zoro # G8544943
- UPC # 785577355387
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 33 3/4 in |
Bottom Width | 25 in |
Overall Height | 41 1/2 in |
Top Step Depth | 19 in |
Top Step Height | 36 in |
Manufacturers Warranty Length | 10 yr Limited |
Platform Depth | 34" |
Platform Width | 19" |
Ladder Height | 3 ft 5 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rolling Step |
Color | Beige |
Load Capacity | 300 lb |
Material | Aluminum |
Number of Steps | 4 |
Step Stool Product Group | Rolling Step |
Step Tread | Antislip Vinyl |
Standards | ANSI |
Series | Stop-Step (R) |
Finish | Powder Coated Epoxy |
Ladder Tread | Antislip Vinyl |
Net Weight | 25.6 lb |
Description
Step Stool Product Group Rolling Step, Number of Steps 4, Overall Height 41 1/2 in, Material Aluminum, Load Capacity 300 lb, Top Step Height 36 in, Top Step Depth 19 in, Bottom Width 25 in, Base Depth 33 3/4 in, Color Beige, Finish Powder Coated Epoxy, Series Stop-Step (R), Standards ANSI, Manufacturers Warranty Length 10 yr Limited, Step Tread Antislip Vinyl, Net Weight 25.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.