Shop All Step Stools
Cramer
2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Red
Mfr # 50011PK-43
Zoro # G2833442
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 15 1/2 in
- Bottom Width 15 in
- Color Red
- Load Capacity 300 lb
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cramer
- MFR # 50011PK-43
- Zoro # G2833442
- UPC # 081875187164
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 15 1/2 in |
Bottom Width | 15 in |
Overall Height | 15 in |
Top Step Depth | 11 in |
Top Step Height | 14 1/4 in |
Manufacturers Warranty Length | 1 yr Limited |
Upper Platform Dia. | 11" |
Platform Depth | 15-1/4 in |
Details
Item | Round Office Stool |
Color | Red |
Load Capacity | 300 lb |
Material | Plastic |
Number of Steps | 2 |
Step Stool Product Group | Round Office Stool |
Includes | Nonslip Platform Surface and Retractable Wheels |
Ladder Actuation | Spring-Loaded Casters |
Finish | High-Density Plastic |
Series | Scooter Stool |
Net Weight | 9 lb |
Description
Step Stool Product Group Round Office Stool, Number of Steps 2, Overall Height 15 in, Material Plastic, Load Capacity 300 lb, Top Step Height 14 1/4 in, Top Step Depth 11 in, Bottom Width 15 in, Base Depth 15 1/2 in, Color Red, Finish High-density plastic, Series Scooter Stool, Includes Nonslip Platform Surface and Retractable Wheels, Manufacturers Warranty Length 1 yr Limited, Ladder Actuation Spring-Loaded Casters, Net Weight 9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 125 lbs Load, 3/8 in. Stem Diameter (413X07)
- BULLDOG WINCH Jumper Cable Set, 2ga, 15ft with Quick Connects (20219)
- VESTIL Heavy Duty Parking Hoop, Yellow (PARK-P-38-S)
- ZORO SELECT Pneumatic Wheel, 10 In, 350 lb (1NWU7)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Beige (CRA100119)
- CRAMER Office Step Stool, 14-1/2" H, 350lb Red (1001-43)
- CRAMER Scooter Stool, Round, 2-Step, 15", Step and Lock Wheels, 300 lb Capacity, Gray (50011PK-82)
- CRAMER Step Stool, 350 lb Cap, 16"x16"x14-1/4", Navy (CRA100163)
- CRAMER 1 Step, Folding Plastic Step Stand, 300 lb. Load Capacity, Blue (50051PK000063)
- CRAMER Step Stool, Steel, 300 lb., Red (CRA1001-43)
- XTEND + CLIMB 2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Red (961)
- Cramer Ladders