Shop All Step Stools
Cramer
1 Step, Folding Step Stool, Gray
Mfr # 50051PK-82
Zoro # G6431890
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate
- Material High-Density Plastic
- Number of Steps 1
- Net Weight 5.49 lbs
- Size 14" x 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cramer
- MFR # 50051PK-82
- Zoro # G6431890
- UPC # 081875178117
- Country of Origin China
- Category Step Stools
Dimensions
Size | 14" x 11" |
Details
Item | Folding Step Stool,1Up,Gray |
Color | Slate |
Material | High-Density Plastic |
Number of Steps | 1 |
Net Weight | 5.49 lbs |
Description
Folding Step Stool,1Up,Gray
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, L 25 Ft, WLL 900 Lb (2TAT8)
- DAYTON Low Profile Hopper, 6000 Lb, 51 1/4x49 (5PKF9)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E10B8D3C1P6)
- ZORO SELECT Replacement Tube, 16 x 4 In. (1NWY2)
- CRAMER Office Step Stool, 14-1/2"H, 350lb, Slate (1001-82)
- CRAMER 1 Step, Folding Plastic Step Stand, 300 lb. Load Capacity, Gray (50051PK000082)
- CRAMER Scooter Stool, 300 lb Cap, 15", Red (CRA50011PK43)
- CRAMER Step Stool, Steel, 300 lb., Red (CRA1001-43)
- CRAMER Step Stool, Steel, Rolling, Black (100192)
- CRAMER Scooter Stool, 300 lb Cap., 15-7/16"x15-7/16"x15", Gray (CRA50011PK82)
- DPI 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (ST217-14)
- Cramer Step Stools