Shop All Step Stools
Cramer
1 Step, Folding Step Stool, Blue
Mfr # 50051PK-63
Zoro # G6431909
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Number of Steps 1
- Net Weight 5.52 lbs
- Size 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cramer
- MFR # 50051PK-63
- Zoro # G6431909
- UPC # 081875178186
- Country of Origin China
- Category Step Stools
Dimensions
Size | 14" |
Details
Item | Folding Step Stool,1Up,Blue |
Color | Blue |
Material | Plastic |
Number of Steps | 1 |
Net Weight | 5.52 lbs |
Description
Folding Step Stool,1Up,Blue
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (7128-2)
- LIFT-ALL Round Sling, Endless, Yellow (EN90X15)
- CROSBY Wire Rope Clip, U-Bolt, 1/4in (1010051)
- ZORO SELECT Swivel Eye Pulley, Chrome (1RCE6)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Black (CRA100192)
- CRAMER Office Step Stool, 14-1/2"H, 350lb, Slate (1001-82)
- CRAMER 1 Step, Folding Plastic Step Stand, 300 lb. Load Capacity, Blue (50051PK000063)
- CRAMER Scooter Stool, 300 lb Cap, 15", Red (CRA50011PK43)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Black (1001-92)
- CRAMER Scooter Stool, 300 lb Cap., 15-7/16"x15-7/16"x15", Gray (CRA50011PK82)
- SANDEL Step Stand Kit, Orange, Plastic, PK4 (1170-B)
- Cramer Ladders