Shop All DVD Players
Craig
Craig CTFT713 9 in. Swivel Screen Portable DVD & CD Player
Mfr # CTFT713
Zoro # G404119589
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craig
- MFR # CTFT713
- Zoro # G404119589
- UPC # 731398407132
- Country of Origin China
- Category DVD Players
Description
The Craig Electronics TFT Swivel Screen Portable DVD/CD Player with Remote Control features a 9-inch TFT display with swivel screen design and is DVD/CD/CD-R/CD-RW/JPEG compatible. Also features a built-in stereo speakers and built-in rechargeable battery. ACCESSORIES INCLUDE Stereo earbuds, Remote control (Uses 2 x "AAA" batteries, included), AC/DC adapter, AV cable, Car adapter
Features- 3.5 mm. headphone jack.
- USB/SD card slot.
- AV out jack.
- AC operation (AC adapter included).
- 9-Inch TFT Swivel Screen Portable DVD/CD Player with Remote Control.
- Color - Black.
- Dimension - 7.2 x 9.53 x 1.57 in.
- Item weight - 3.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, ADPTR, DP TO HDMI, 6 FT (TRPP582006)
- EIKO Eiko Hlgn H6054 65/35W (H6054)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replaces Camper Golf Cart RV Boat Solar Wind (ML200-63)
- CUMMINS 4ft Micro Flex Steel Cable (CMN4714)
- CONTINUUS DVD Player, 1-3/4" Depth, 6-9/64" H (CA-200DVD)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics 5050ULTRA AudioStar Boombox Radio (5050ULTRA)
- CONTINUUS DVD Bottom Mount, Black, 8" Overall H (CAM-200B-200)
- LG ELECTRONICS GP65NB60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NB60)
- MARTIN RANGER HD Dvd 950 Pro Professional Karaoke Player (DVD950PRO)
- OUTPUT 14.1 in. Portable DVD Player with TFT-LCD Screen & USB; SD & AV Inputs (OU1591434)
- LG ELECTRONICS 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive w/M-DISC Support (GP65NG60)
- Craig DVD Players