Shop All Arts & Crafts
Crafty Dab
Washable Poster Paint Markers, Assorted Colors, PK8
Mfr # CV78819
Zoro # G7293536
product price: $24.85
/pk 8, $3.11/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 5+ Years
- Includes 8 paint markers
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crafty Dab
- MFR # CV78819
- Zoro # G7293536
- UPC # 194629005734
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 5+ Years |
Includes | 8 paint markers |
Recommended Grade | Grade K+ |
Description
With Crafty Dab Poster Paint you can create bright, vibrant posters with no mess! Our special spring-loaded applicator gives you control without the messy use of jar paint. Crafty Dab Poster Paint is also great for school projects, signs, banners and display boards. Crafty Dab Poster Paint is non-toxic, washable and will not stain clothes. Our Poster Paint will not crack or peel off coated board and lasts seven times longer than jar paints! Crafty Dab Poster Paint clamshell has four vibrant colors: Blue, Green, Yellow and Red. Each individual pack contains 4 bottles. Sold as 2 packs for 8 bottles total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Business Card Holder W/ Adhesive Tape -Inside Dimension: 3.75"W, PK10 (252016)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 8" x 10", Fluorescent Red, 250/Roll (DL1094)
- ZORO SELECT Long Corrugated Boxes, 48" x 4" x 4", Kraft, 25/Bundle (11R277)
- BANKERS BOX Wardrobe Box, PK3 (7711001)
- CRAFTY DAB Dab'n Stic School Glue, 1.7 oz, PK12 (50798)
- CRAFTY DAB Poster Paint, Assorted Colors, 48 ml, PK10 (78923)
- CRAFTY DAB School Glue, Clear, 1.7 oz, PK12 (50799)
- CRAFTY DAB Kids Scented Paint Markers, Assorted Colors, PK12 (CV75626)
- CRAFTY DAB Scented Paint Markers, PK10 (75640)
- CRAFTY DAB Window Writers Paint, 10 Colors, 48 ml (75556)
- PENTEL Oil Pastel Set, PK108 (PHN-36)
- Crafty Dab