Shop All Arts & Crafts
Crafty Dab
School Glue, Clear, 1.7 oz, PK12
Mfr # 50799
Zoro # G2879304
product price: $30.15
/pk 12, $2.51/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Recommended Age 4+ Years
- Includes 12 glue bottles
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crafty Dab
- MFR # 50799
- Zoro # G2879304
- UPC # 194629004959
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Clear |
Recommended Age | 4+ Years |
Includes | 12 glue bottles |
Recommended Grade | Grade PK+ |
Description
Crafty Dab School Glue is part of Crafty Dab's spectacular line of glue products! Our School Glue has an ergonomically designed bottle and small applicator that is perfect for children from preschool and up. Easy to use with its no mess, no leak applicator, Crafty Dab School Glue is fast drying, non-wrinkling, acid-free and washable. One bottle lasts as long as 5 to 6 glue sticks or two 4 oz. bottles of white glue. Pack of 12 glue bottles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL ZONE PUBLISHING BIG Spelling Workbook, Grades 1-3 (06330)
- SEALED AIR Bubble Wrap 12"x 100 ft., 5/16" Thickness (91145)
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK1000 (ST-C-34)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 3/8" to 1/2"- Model CM08 (WL-TOOL-OR-08)
- CRAFTY DAB Dab'n Stic School Glue, 1.7 oz, PK12 (50798)
- CRAFTY DAB Poster Paint, Assorted Colors, 48 ml, PK10 (78923)
- CRAFTY DAB Scented Paint Markers, PK10 (75640)
- CRAFTY DAB Washable Poster Paint Markers, Assorted Colors, PK8 (CV78819)
- CRAFTY DAB Kids Scented Paint Markers, Assorted Colors, PK12 (CV75626)
- CRAFTY DAB Window Writers Paint, 10 Colors, 48 ml (75556)
- WHIZZ 16 in. Blue Handle Frame (86600)
- Crafty Dab